
Signal Collection Three-Light Bath & Vanity (Discontinued)
- Mfr # P300176-015
- Zoro # G4530534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300176-015
Zoro #
G4530534
UPC #
785247223053
Country of Origin
China
Dimensions
Height
9.125 in
Depth
5.375 in
Wire Length
6 in
Height to Center
2.625 in
Details
Color
Chrome
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
Finish
Polished Chrome; Plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Base Type
E26
Mounting Accessory Included
Strap
Frequency
60 Hz
Environment
Damp
Power Source
Hardwired
Suggested Use Location
Bathroom
Base Material
Steel
Socket Material
Porcelain
Description
Update your home décor with the addition of the classy Signal three-light bath. A smooth, round, Polished Nickel backplate and a simple, solitary bar uphold a trio of lovely, clear, blown glass shades from which an exposed bulb glows within. Ideal for banishing pesky shadows from bathroom or dressing table mirrors, hallways, or wherever task light is called upon in coastal, modern farmhouse, and modern interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.