
Signal Collection Three-Light Bath & Vanity (Discontinued)
- Mfr # P300176-143
- Zoro # G4525975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300176-143
Zoro #
G4525975
UPC #
785247223046
Country of Origin
China
Dimensions
Height
9.125 in
Depth
5.375 in
Height to Center
2.625 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Finish
Graphite; Painted
Lamp Included
No
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Base Type
E26
Power Source Required
Yes
Base Material
Steel
Environment
Damp
Socket Material
Porcelain
Power Source
Hardwired
Frequency
60 Hz
Mounting Accessory Included
Strap
Description
Vexing shadows disappear with the modern glow of the Signal three-light bath. A triplet set of clear, blown glass shades surround exposed bulbs, held in place by a sleek, Graphite-finished bar affixed to a round backplate. The stylish simplicity of this fixture makes it ideal for installing above a bathroom or dressing table mirror, in a hallway, or wherever focused light is desired in coastal, modern farmhouse, and modern interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.