
Signal Collection Two-Light Bath & Vanity (Discontinued)
- Mfr # P300175-143
- Zoro # G4529789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300175-143
Zoro #
G4529789
UPC #
785247223060
Country of Origin
China
Dimensions
Height
9.125 in
Depth
5.375 in
Wire Length
6 in
Height to Center
2.625 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Clear
Finish
Graphite; Painted
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Power Source Required
Yes
Base Type
E26
Power Source
Hardwired
Socket Material
Porcelain
Environment
Damp
Mounting Accessory Included
Strap
Frequency
60 Hz
Base Material
Steel
Description
Eliminate shadows from bathroom and dressing table mirrors, hallways, or wherever focused task light is needed with the Signal two-light bath. A perfect pair of clear, blown glass shades envelop exposed bulbs to create a gorgeous glow. Aesthetically-pleasing contrast is created with the Graphite-finished round backplate and smooth simple bar that accommodates the light sources as they illuminate a coastal, modern farmhouse, or modern setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.