
Ceiling Fan, Triple capacitor speed control, manual reverse control Speeds, 120V, 54 in W (Discontinued)
- Mfr # P2542-2030K
- Zoro # G4513892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2542-2030K
Zoro #
G4513892
UPC #
785247211852
Country of Origin
China
Dimensions
Width
54 in
Height
14.5 in
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Ceiling Fan
Blade Pitch
12°
Mount Type
Standard
Finish
Antique Bronze
Standards
UL Listed
Material
Steel
Color
Bronze
Fan Blade Finish
Walnut
Description
With a white opal shade and a 17W dimmable LED module, the 54” Soar ceiling fan offers energy- and cost-savings benefits for a variety of living spaces. The four-blade fan comes with a remote control and is available in an Antique Bronze finish. LED source features a 3000K-color temperature.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.