
Spatial Semi-Flush/Convertible
Mfr # P400077-031
Zoro # G4520393
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Finish
painted
Glass Color
Black
Height
14 in
Includes
Convertible fixture includes both mounts
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P400077-031
Zoro #
G4520393
UPC #
785247216017
Country of Origin
China
Dimensions
Height
14 in
Wire Length
120 in
Installed Length
52 in
Details
Item
Spatial Semi-Flush/Convertible
Finish
painted
Glass Color
Black
Includes
Convertible fixture includes both mounts
Lamp Type
Incandescent
Glass Finish
Black
Number of Light Bulbs Required
3
Base Type
E12
Chain gauge
9
Environment
Dry
Ground Wire Color
Copper Tinned
Suggested Use Location
Hall & Foyer
Power Source
Hardwired
Bulb Type
Candelabra Base
Mounting Accessory Included
Strap
Description
Spatial showcases a modern form that complements Urban Industrial and Bohemian styles. Overscaled geometric frames feature designs inspired by metal trusses and the art of engineering. A Matte Black finish is highlighted by clear globe shades or open candles. Chandelier and pendant options are ideal for foyers and entryways, while vanity fixtures complement modern spa-like bath suites
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.