
Spicewood Collection Four-Light Chandelier
Mfr # P4766-71
Zoro # G4527935
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Gilded Iron
Lamp Type
B
Mounting
ceiling chain
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4766-71
Zoro #
G4527935
UPC #
785247201112
Country of Origin
China
Dimensions
Height
24.5 in
Wire Length
180 in
Installed Length
99.5 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Gilded Iron
Lamp Type
B
Mounting
ceiling chain
Finish
painted
Material
Steel
Lamp Included
No
Color
Black
Features
Prewired
Ground Wire Color
Copper Tinned
Socket Material
Phenolic
Power Source Required
Yes
Base Type
E12
Number of Chains
1
Environment
Dry
Power Source
Hardwired
Number of Bulbs
4
Mounting Accessory Included
Strap
Chain gauge
9
Description
The statement-making four-light Spicewood pendant features a rich, solid wood surrounded in a classic quatrefoil pattern. Wrought iron metal fittings in a Gilded Iron finish are paired with a distressed pine frame to complement rustic and reclaimed design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.