Zoro Homepage

Spicewood Collection One-Light Mini-Pendant

  • Mfr # P5318-71

  • Zoro # G4528179


product price: $331.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
ceiling chain; Mini-pendant
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5318-71
Zoro #
G4528179
UPC #
785247201136
Country of Origin
China

Dimensions

Height
11 in
Wire Length
120 in

Details

Color
Black
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
ceiling chain; Mini-pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Lamp Included
No
Environment
Dry
Power Source
Hardwired
Base Type
E26
Socket Material
Porcelain
Ground Wire Color
Copper Tinned
Chain gauge
9

Description

The statement-making one-light Spicewood mini-pendant features a rich, solid wood surrounded in a classic quatrefoil pattern. Wrought iron metal fittings in a Gilded Iron finish are paired with a distressed pine frame to complement rustic and reclaimed design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.