Zoro Homepage

6 Speeds, 120V, Antique Nickel, 17-1/2 in W

  • Mfr # P250000-081

  • Zoro # G4467805


product price: $1,050.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
17-1/2 in
Housing Finish
Antique Nickel
Blade Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250000-081
Zoro #
G4467805
UPC #
785247230440
Country of Origin
China

Dimensions

Width
17-1/2 in
Assembled or Overall Height
17-3/8 in
Length
60 in

Details

Number of Speeds
6
Voltage
120V
Housing Finish
Antique Nickel
Blade Material
Plywood
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Fan Blade Finish
White Barnwood
Fan Blade Color
Nickel
Blade Pitch
22°
Hz
60 Hz
Air Flow (CFM)
6377 CFM
Standards
cETLus
Motor Type
DC
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Material
Steel
Switch
Push button
Mounting Position
Ceiling

Description

Springer is a statement-making ceiling fan with a rustic flair and Antique Nickel finish and White Barnwood blades. The 12-blade, 60 in ceiling fan was inspired by the form and function of a windmill and is ideal for Farmhouse, Industrial and Transitional interior settings. A full function remote control with batteries is included along with a dual mount canopy that accommodates flat or sloped ceilings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.