Squire Three-Light Hanging Lantern, Color: Black
Mfr # P550012-031
Zoro # G5967908
product price: $146.40
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20-1/4"
Width
9-7/8"
Lamp Type
incandescent
Mounting
Ceiling Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550012-031
Zoro #
G5967908
UPC #
785247214426
Country of Origin
China
Dimensions
Height
20-1/4"
Width
9-7/8"
Details
Item
Squire Three-Light Hanging Lantern
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
E12 Candelabra Base 60W
Style
Traditional/Classic
Collection
Squire
Description
Squire lanterns feature a classic traditional profile with clean, modern metal fittings. Accented with contrasting metallic elements, the cylindrical frame is comprised of a clear glass diffuser.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.