Zoro Homepage

Squire Three-Light Post Lantern, Color: Brown

  • Mfr # P540012-020

  • Zoro # G4515721


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
22-5/8"
Width
9-7/8"
Lamp Type
incandescent
Mounting
Post Top Fitter for 3" Post or Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540012-020
Zoro #
G4515721
UPC #
785247213320
Country of Origin
China

Dimensions

Height
22-5/8"
Width
9-7/8"

Details

Item
Squire Three-Light Post Lantern
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Post Top Fitter for 3" Post or Pedestal
Voltage
120v
Number of Lights
3
Light Type
E12 Candelabra Base 60W
Style
Traditional/Classic
Collection
Squire

Description

Squire lanterns feature a classic traditional profile with clean, modern metal fittings. Accented with contrasting metallic elements, the cylindrical frame is comprised of a clear glass diffuser.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.