
Squire Three-Light Semi-Flush
Mfr # P550011-020
Zoro # G4515767
product price: $202.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Height
11 in
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550011-020
Zoro #
G4515767
UPC #
785247213344
Country of Origin
China
Dimensions
Height
11 in
Wire Length
96 in
Installed Length
50 in
Details
Item
Squire Three-Light Semi-Flush
Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Lamp Type
Incandescent
Features
Prewired
Indoor/Outdoor
Outdoor
Base Type
E12
Mounting Accessory Included
Strap
Bulb Type
Candelabra Base
Power Source
Hardwired
Base Material
Steel
Environment
Damp
Chain gauge
9
Description
Squire lanterns feature a classic traditional profile with clean, modern metal fittings. Accented with contrasting metallic elements, the cylindrical frame is comprised of a clear glass diffuser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.