Zoro Homepage

Squire Three-Light Semi-Flush

  • Mfr # P550011-031

  • Zoro # G4515861


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling Chain/Semi-Flush
Finish
Matte Black
Glass Color
Clear
Dimmable
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550011-031
Zoro #
G4515861
UPC #
785247213351
Country of Origin
China

Dimensions

Height
11 in
Length
9-7/8 in
Width
12-1/4 in
Max Height
50 in
Wire Length
96 in
Chain Length
36 in

Details

Mounting
Ceiling Chain/Semi-Flush
Item
Squire Three-Light Semi-Flush
Finish
Matte Black
Glass Color
Clear
Dimmable
Yes
Color
Black
Voltage
120V
Standards
cCSAus
Fixture Type
Outdoor Ceiling Mount
Material
Steel
Indoor/Outdoor
Outdoor
Mounting Hardware
Strap
Number of Chains
1
Bulb Watts
60 W
Prewired
Yes
Power Source
Hardwired
Chain Gauge
9 ga
Bulb Included
No
Collection
Squire
Lamp Shape
B10
Number of Bulbs
3

Description

Squire lanterns feature a classic traditional profile with clean, modern metal fittings. Accented with contrasting metallic elements, the cylindrical frame is comprised of a clear glass diffuser.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.