Squire Two-Light Medium Wall Lantern
Mfr # P560037-031
Zoro # G5967810
product price: $113.90
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
19-1/4"
Width
8"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560037-031
Zoro #
G5967810
UPC #
785247213269
Country of Origin
China
Dimensions
Height
19-1/4"
Width
8"
Details
Item
Squire Two-Light Medium Wall Lantern
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
E12 Candelabra Base 60W
Style
Traditional/Classic
Collection
Squire
Description
Squire Two-Light Medium Wall Lantern
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.