Zoro Homepage

Status Three-Light Bath/Vanity

  • Mfr # P2776-15

  • Zoro # G4514802


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10-1/8"
Width
23-3/4"
Housing Finish
Polished Chrome
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2776-15
Zoro #
G4514802
UPC #
785247212446
Country of Origin
China

Dimensions

Height
10-1/8"
Width
23-3/4"

Details

Item
Status Three-Light Bath/Vanity
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Status

Description

Enjoy high status with a collection full of fun, femininity, glimmer and gleam. K-9 glass accents offer crystal-like clarity to contrast the softened linen-finish glass shades. A Polished Chrome frame provides the perfect support to this elegant combination.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.