
Stem Extension Kit in a Aged Brass Finish
Mfr # P8601-161
Zoro # G4468609
product price: $27.35
/eaKey Features
Height
54 in
Color
Brass
Lamp Type
accessories
Material of Construction
Steel
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8601-161
Zoro #
G4468609
UPC #
785247231409
Country of Origin
China
Dimensions
Height
54 in
Details
Color
Brass
Lamp Type
accessories
Material of Construction
Steel
Lamp Included
No
Finish
Aged Brass
Load Rating
25 lb
Glass Finish
plated
Description
This stem extension kit is for use with fixtures requiring additional overall length for installation on higher ceilings. At least one link of chain will still be required at the top. Stems are finished to match Progress Lighting products. The kit includes (2) 12 in. and (2) 15 in. stems in Aged Brass and 1/8IP threaded connectors. Chain links are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.