
Stem Extension Kit in a Cottage White Finish
Mfr # P8601-151
Zoro # G4468514
product price: $28.79
/eaKey Features
Width
1.12 in
Height
54 in
Color
White
Lamp Included
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8601-151
Zoro #
G4468514
UPC #
785247226986
Country of Origin
China
Dimensions
Length
1/2 in
Width
1.12 in
Height
54 in
Details
Item
Accessory Stem Kit
Color
White
Lamp Included
No
Material
Steel
Load Rating
50 lb
Mounting
Ceiling
Finish
Cottage White
Indoor/Outdoor
Indoor
Description
This stem extension kit is for use with fixtures requiring additional overall length for installation on higher ceilings. At least one link of chain will still be required at the top. Stems are finished to match Progress Lighting products. The kit includes (2) 12 in. and (2) 15 in. stems in Cottage White and 1/8IP threaded connectors. Chain links are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.