
Stem Extension Kit in a Galvanized Stem Finish
Mfr # P8601-141
Zoro # G4468240
product price: $30.95
/eaKey Features
Length
1/2 in
Width
6 in
Height
54 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8601-141
Zoro #
G4468240
UPC #
785247241842
Country of Origin
China
Dimensions
Length
1/2 in
Width
6 in
Height
54 in
Details
Item
Accessory Stem Kit
Material
Steel
Finish
Galvanized
Lamp Included
No
Load Rating
50 lb
Mounting
Ceiling
Color
Gray
Indoor/Outdoor
Indoor
Description
This stem extension kit is perfect for fixtures requiring additional overall length for installation on higher ceilings. The stem is coated in a gorgeous galvanized finish ideal for a variety of style settings. At least one link of chain will still be required at the top. Chain links are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.