
Stem Extension Kit
Mfr # P8601-78
Zoro # G5444490
product price: $31.23
/eaKey Features
Material
Steel
Finish
Painted
Length
1/2 in
Height
54 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8601-78
Zoro #
G5444490
UPC #
785247222339
Country of Origin
China
Dimensions
Length
1/2 in
Height
54 in
Width
1.120 in
Details
Item
Stem Extension Kit
Material
Steel
Finish
Painted
Color
Gold
Indoor/Outdoor
Indoor
Mounting
Ceiling
Lamp Included
No
Primary Color
Gold
Max Load
25 lb
Max Load Capacity
25 lb
Fixture Type - Decorative and Surface Mount Fixtures
Accessory
Mounting Type
Ceiling
Description
Stem Extension Kit
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.