Stem Kit. Brushed Bronze
Mfr # P8601-109
Zoro # G9579361
product price: $31.23
/eaKey Features
Color
Gold
Height
54 in
Length
1/2 in
Housing Finish
Brushed Bronze
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8601-109
Zoro #
G9579361
UPC #
785247206582
Country of Origin
China
Dimensions
Height
54 in
Length
1/2 in
Width
1.12 in
Details
Color
Gold
Housing Finish
Brushed Bronze
Mounting
Ceiling
Voltage
120v
Energy Star Compliant
No
Housing Material
Steel
Lamp Included
No
Load Rating
50 lb
Indoor/Outdoor
Indoor
Description
Stem Kit. Brushed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.