Zoro Homepage

Strata Wall Lantern, Color: Gray

  • Mfr # P560090-082-30K

  • Zoro # G5443991


product price: $68.31
/ea

Key Features

Color
Gray
Height
5-1/2"
Length
8-1/16"
Width
6-9/16"
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560090-082-30K
Zoro #
G5443991
UPC #
785247215010
Country of Origin
China

Dimensions

Height
5-1/2"
Length
8-1/16"
Width
6-9/16"

Details

Color
Gray
Item
Strata Wall Lantern
Housing Finish
Metallic Gray
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
11.8W LED
Collection
Strata

Description

Strata Wall Lantern

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.