Strata Wall Lantern
Mfr # P560090-020-30K
Zoro # G5443973
product price: $68.31
/eaKey Features
Color
Brown
Height
5-1/2"
Length
8-1/16"
Width
6-9/16"
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560090-020-30K
Zoro #
G5443973
UPC #
785247214983
Country of Origin
China
Dimensions
Height
5-1/2"
Length
8-1/16"
Width
6-9/16"
Details
Color
Brown
Item
Strata Wall Lantern
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
11.8W LED
Collection
Strata
Description
Strata Wall Lantern
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.