Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Swing 4-Light Large Pendant, 60 W, Antique Bronze P5191-20

Swing 4-Light Large Pendant, 60 W, Antique Bronze (Discontinued)

  • Mfr # P5191-20
  • Zoro # G4812468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5191-20
Zoro #
G4812468
UPC #
785247195343
Country of Origin
China

Dimensions

Height
28-1/4"
Width
25" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
60W
Style
Farmhouse, Transitional, Urban Industrial, Vintage Electric
Item
Med Pendant,4-60W
Collection
Swing

Description

Med Pendant,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.