Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500027-020
Zoro #
G9579477
UPC #
785247209293
Country of Origin
Unknown
Dimensions
Height
15-1/4"
Length
12"
Width
12"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
60W Max.
Style
Farmhouse, Mid-Century Modern, Urban Industrial, Modern
Collection
Mobi
Description
Swing One-Light Mini-Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.