Zoro Homepage

Tally 4-Light Foyer Pendant, 60 W, Antique Bronze

  • Mfr # P3787-20

  • Zoro # G4619977


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3787-20
Zoro #
G4619977
UPC #
785247197064
Country of Origin
China

Dimensions

Height
26-1/2"
Width
16-3/4" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
E12, 60W Max.
Style
Farmhouse, Transitional
Item
Cand Foyer,4-60W
Collection
Tally

Description

Cand Foyer,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.