Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Tempt, 54", Ceiling Fan, 5 Blades, 3 Speed, Manual Reverse Speeds, 120V, 52 in W P2578-2030K

Tempt, 54", Ceiling Fan, 5 Blades, 3 Speed, Manual Reverse Speeds, 120V, 52 in W (Discontinued)

  • Mfr # P2578-2030K
  • Zoro # G5443833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2578-2030K
Zoro #
G5443833
UPC #
785247222162
Country of Origin
China

Dimensions

Width
52 in
Height
14.75 in

Details

Number of Blades
5
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Item
Tempt,54",Ceiling Fan
Blade Pitch
12°
Material
Steel
Finish
Antique Bronze
Standards
UL Listed
Color
Bronze
Mount Type
Standard

Description

This five-blade 54” Tempt ceiling fan features a clear glass shade. A remote with batteries is included. Tempt features a dual mount system to offer greater flexibility when installing. The 17W dimmable, 3000K LED module provides energy- and cost-savings benefits to the homeowner.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.