Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Ceiling Fan, 5 Blades, 3 Speeds, 120V, Polished Chrome, 13 in W P2578-1530K

Ceiling Fan, 5 Blades, 3 Speeds, 120V, Polished Chrome, 13 in W (Discontinued)

  • Mfr # P2578-1530K
  • Zoro # G5543437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2578-1530K
Zoro #
G5543437
UPC #
785247222179
Country of Origin
China

Dimensions

Assembled or Overall Height
14-3/4 in
Width
13 in
Length
52 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Polished Chrome
Blade Material
Plywood
Item
Ceiling Fan
Blade Pitch
12°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Switch
Push button
Standards
UL
Fan Blade Color
Chrome
Material
Steel
Hz
60 Hz
Mounting Position
Ceiling
Fan Blade Finish
Medium Cherry, Black
Motor Type
AC

Description

This five-blade 54” Tempt ceiling fan features a clear glass shade. A remote with batteries is included. Tempt features a dual mount system to offer greater flexibility when installing. The 17W dimmable, 3000K LED module provides energy- and cost-savings benefits to the homeowner.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.