Ten Feet of 9 Gauge Chain, Graphite
Mfr # P8757-143
Zoro # G9576458
product price: $37.08
/eaKey Features
Width
4.1 in
Material
Steel
Color
Black
Length (In.)
1 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8757-143
Zoro #
G9576458
UPC #
785247206605
Country of Origin
China
Dimensions
Width
4.1 in
Length (In.)
1 in
Height
120 in
Chain Length
120 in
Details
Material
Steel
Color
Black
Lamp Included
No
Finish
Graphite
Load Rating
50 lb
Chain Gauge
9 ga
Indoor/Outdoor
Indoor; Outdoor
Mounting Location
Ceiling
Description
Ten Feet of 9 Gauge Chain,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.