
Three-Light Dome Glass 15-1/4" Close-to-Ceiling
Mfr # P3926-09
Zoro # G4530979
product price: $41.99
/eaKey Features
Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Alabaster
Features
Prewired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3926-09
Zoro #
G4530979
UPC #
785247156399
Country of Origin
China
Dimensions
Height
6.625 in
Wire Length
6 in
Details
Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Alabaster
Features
Prewired
Energy Star Compliant
No
Number of Light Bars
3
Lamp Type - Fixtures
incandescent
Lamp Included
No
Color
Nickel
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Base Type
E26
Base Material
Steel
Product Design
Traditional
Mounting Accessory Included
Strap
Socket Material
Ceramic
Environment
Damp
Description
Three-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.