Zoro Homepage

Three-Light Dome Glass 15-1/4" Close-to-Ceiling

  • Mfr # P3926-30

  • Zoro # G4527086


product price: $36.35
/ea

Key Features

Mounting
Flush-Mount
Housing Finish
White
Lamp Type
A19
Height
6.625 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3926-30
Zoro #
G4527086
UPC #
785247157099
Country of Origin
China

Dimensions

Height
6.625 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
White
Lamp Type
A19
Finish
Painted
Glass Color
Alabaster
Number of Light Bars
3
Lamp Type - Fixtures
incandescent
Color
White
Lamp Included
No
Features
Prewired
Energy Star Compliant
No
Product Design
Traditional
Base Material
Steel
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Mounting Accessory Included
Strap
Socket Material
Ceramic
Environment
Damp
Base Type
E26

Description

Three-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.