
Tobin Collection Five-Light Chandelier (Discontinued)
- Mfr # P400182-031
- Zoro # G4523884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400182-031
Zoro #
G4523884
UPC #
785247227648
Country of Origin
China
Dimensions
Height
9.875 in
Installed Length
70 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
A19
Mounting
ceiling
Finish
painted
Color
Black
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Etched White
Base Type
E26
Number of Bulbs
5
Power Source Required
Yes
Mounting Accessory Included
Strap
Product Design
Modern
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Porcelain
Chain gauge
9
Number of Chains
1
Environment
Dry
Description
A modern take on a classic object, Tobin’s inspiration comes from the timeless mid-century forms. The tubular arms of the five-light chandelier extend outward and are made to form a gentle curve that showcase an etched white glass shade and finished in Black. The Tobin collection is ideal for those who appreciate Modern design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.