
Tobin Collection One-Light Mini-Pendant (Discontinued)
- Mfr # P500180-031
- Zoro # G4528477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500180-031
Zoro #
G4528477
UPC #
785247227686
Country of Origin
China
Dimensions
Height
21.625 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Black
Lamp Type
A19
Mounting
ceiling; Mini-pendant
Style
Modern
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Mini-pendant
Finish
painted
Glass Color
Etched Opal
Lamp Included
No
Chain gauge
9
Power Source
Hardwired
Base Type
E26
Frequency
60 Hz
Environment
Dry
Socket Material
Porcelain
Description
A modern take on a classic object, Tobin’s inspiration comes from the timeless mid-century form. The tubular arms of the one-light mini-pendant extend outward and are made to form a gentle curve that showcase an etched white glass shade and finished in Black. The Tobin collection is ideal for those who appreciate Modern design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.