
Tobin Collection Two-Light Bath & Vanity (Discontinued)
- Mfr # P300219-009
- Zoro # G4531015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300219-009
Zoro #
G4531015
UPC #
785247227556
Country of Origin
China
Dimensions
Height
7.875 in
Depth
7.625 in
Wire Length
6 in
Height to Center
5.625 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Finish
Brushed Nickel; plated
Lamp Included
No
Glass Color
Etched White
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Base Type
E26
Environment
Damp
Mounting Accessory Included
Plate
Frequency
60 Hz
Power Source Required
Yes
Base Material
Steel
Product Design
Modern
Power Source
Hardwired
Description
A modern take on a classic object, Tobin’s inspiration comes from the timeless mid-century forms. The tubular arms of the two-light bath extend outward and are made to form a gentle curve that showcase etched white glass shades and finished in Brushed Nickel. The Tobin collection is ideal for those who appreciate Modern design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.