Topsail One-Light Bath/Vanity, Color: Gray (Discontinued)
- Mfr # P300057-015
- Zoro # G4514470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300057-015
Zoro #
G4514470
UPC #
785247213931
Country of Origin
Unknown
Dimensions
Height
7"
Width
5-1/4"
Details
Color
Gray
Item
Topsail One-Light Bath/Vanity
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Topsail
Description
Topsail One-Light Bath/Vanity
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.