Zoro Homepage
This item is Discontinued.
Progress Lighting Topsail One-Light Mini-Pendant, Color: Gray P500050-015

Topsail One-Light Mini-Pendant, Color: Gray (Discontinued)

  • Mfr # P500050-015
  • Zoro # G4515423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500050-015
Zoro #
G4515423
UPC #
785247214150
Country of Origin
China

Dimensions

Height
13-1/8"
Width
5-1/4" Dia.

Details

Color
Gray
Item
Topsail One-Light Mini-Pendant

Description

Topsail features a graceful curving frame paired with elegant parchment-finish glass shades to create a clean, modern form. Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish. This collection provides the perfect complement to coastal-inspired or casual décor.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.