
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400052-020
Zoro #
G4515259
UPC #
785247214105
Country of Origin
China
Dimensions
Height
19.125 in
Wire Length
180 in
Installed Length
93.5 in
Details
Item
Topsail Three-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
E26
Mounting
ceiling chain
Finish
painted
Lamp Included
No
Light Type
Medium Base
Color
Bronze
Fixture Voltage
120 V
Material
Steel
Features
Prewired
Glass Finish
Etched Parchment
Ground Wire Color
Bare Copper
Environment
Dry
Number of Chains
1
Number of Bulbs
3
Chain gauge
9
Mounting Accessory Included
Strap
Power Source
Hardwired
Power Source Required
Yes
Description
Topsail features a graceful curving frame paired with elegant parchment-finish glass shades to create a clean, modern form. Classic metal fittings enhance the crisp appearance of warm Antique Bronze finish. This collection provides the perfect complement to coastal-inspired or casual décor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.