
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350062-020
Zoro #
G4515049
UPC #
785247214068
Country of Origin
China
Dimensions
Wire Length
6 in
Details
Housing Finish
Antique Bronze
Lamp Type
E26
Voltage
120 V
Finish
Painted
Glass Color
Etched Parchment
Item
Topsail Three-Light Flush Mount
Color
Bronze
Housing Material
Steel
Number of Light Bars
3
Lamp Type - Fixtures
incandescent
Features
Prewired
Energy Star Compliant
No
Lamp Included
No
Mounting Accessory Included
Strap
Power Source
Hardwired
Ground Wire Color
Bare Copper
Environment
Damp
Description
Topsail features a graceful curving frame paired with elegant parchment-finish glass shades to create a clean, modern form. Classic metal fittings enhance the crisp appearance of warm Antique Bronze finish. This collection provides the perfect complement to coastal-inspired or casual décor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.