Zoro Homepage

Torino 1-Light Mini Pendant, 100 W, Forged Bronze

  • Mfr # P5153-77

  • Zoro # G4812967


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
11"
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5153-77
Zoro #
G4812967
UPC #
785247149995
Country of Origin
China

Dimensions

Height
11"
Width
7-1/2" Dia.

Details

Color
Brown
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Transitional
Item
Med Mini-Pendant,1-100W
Collection
Torino

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.