Zoro Homepage
This item is Discontinued.
Progress Lighting Torino 2-Light Bath & Vanity, 100 W, Brushed Nickel P2882-09

Torino 2-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2882-09
  • Zoro # G4626329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2882-09
Zoro #
G4626329
UPC #
785247162666
Country of Origin
China

Dimensions

Height
7-5/8"
Width
16"

Details

Item
Med Bath,2-100W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Torino

Description

Med Bath,2-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.