Torino 2-Light Close-to-Ceiling, 75 W, Forged Bronze
Mfr # P3184-77
Zoro # G4624737
product price: $67.32
/eaKey Features
Color
Brown
Height
7-1/8"
Width
14-5/8"
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3184-77
Zoro #
G4624737
UPC #
785247146918
Country of Origin
China
Dimensions
Height
7-1/8"
Width
14-5/8"
Details
Item
Med Flsh Mnt,2-100W
Color
Brown
Housing Finish
Forged Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 75W
Style
Traditional/Casual
Collection
Torino
Description
Med Flsh Mnt,2-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.