
Torres Collection Black Four-Light Chandelier (Discontinued)
- Mfr # P400213-031
- Zoro # G4527734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400213-031
Zoro #
G4527734
UPC #
785247240074
Country of Origin
China
Dimensions
Height
11.62 in
Wire Length
180 in
Installed Length
77.5 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Textured Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Lamp Included
No
Material
Steel
Color
Black
Light Type
Incandescent
Features
Prewired
Base Type
E12
Mounting Accessory Included
1/8 IP Mounting Plate
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Phenolic
Number of Chains
1
Number of Bulbs
4
Environment
Dry
Power Source Required
Yes
Chain gauge
9
Description
Elevate your mountain modern home décor by incorporating ravishing rustic design in the heart of your home with this chandelier from the Torres Collection. Handcrafted spires reminiscent of rugged forest surroundings coalesce in a cultivated masterpiece of rustic sophistication. Beautiful black, hammered edges crisscross in an open-cage design for an organize interpretation of the popular tic-tac-toe pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.