Zoro Homepage

Tre One-Light Pendant, Height: 13-1/4"

  • Mfr # P500051-143

  • Zoro # G6437687


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
13-1/4"
Housing Finish
Graphite
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500051-143
Zoro #
G6437687
UPC #
785247212804
Country of Origin
China

Dimensions

Height
13-1/4"
Width
10" Dia.

Details

Color
Gray
Housing Finish
Graphite
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Farmhouse, Mid-Century Modern, Transitional, Urban Industrial
Item
Tre One-Light Pendant
Collection
Tre
Includes
Mounting Strap For Outlet Box; 10 ft. of 9 Gauge Chain; 10 ft. of Wire

Description

Tre is a series of classic metal shade pendants with an updated combination of finishes and features. A tri-arm support adds a sense of architectural and industrial detailing, while the vented shade allows for both downward and upward illumination. Light reflects off the inside of the Vintage Silver shade to provide the final finish effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.