
Trellis Collection Antique Bronze One-Light Medium Wall Lantern (Discontinued)
- Mfr # P560162-020
- Zoro # G4469099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560162-020
Zoro #
G4469099
UPC #
785247239122
Country of Origin
China
Dimensions
Height
13.5 in
Size
Medium
Depth
8.37 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Antique Bronze
Glass Color
Bronze; Etched Seeded
Lamp Included
No
Mounting
Swivel Mounting Strap
Socket Type
socket
Lamp Type
Medium Base
Light Distribution
Ambient
Color
Brown
Material
Steel
Frequency
60 Hz
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Environment
Wet
Indoor/Outdoor
Outdoor
Description
Create a home that is undeniably beautiful with the intricate craftsmanship of this-nature-inspired wall lantern. Beautiful white art glass panels serve as a backdrop to carefully crafted pine tree silhouettes. The panels are housed in a handsome antique bronze frame that will capture the gazes and hearts of both family members and guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.