
Trellis Collection Antique Bronze One-Light Small Wall Lantern (Discontinued)
- Mfr # P560161-020
- Zoro # G4467245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560161-020
Zoro #
G4467245
UPC #
785247239108
Country of Origin
China
Dimensions
Size
Small
Depth
6.75 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Antique Bronze
Glass Color
Bronze; Etched Seeded
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Light Distribution
Ambient
Material
Steel
Color
Brown
Frequency
60 Hz
Socket Material
Porcelain
Power Source Required
Yes
Environment
Wet
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Description
Create a home that is undeniably beautiful with the intricate craftsmanship of this-nature-inspired wall lantern. Beautiful white art glass panels serve as a backdrop to carefully crafted pine tree silhouettes. The panels are housed in a handsome antique bronze frame that will capture the gazes and hearts of both family members and guests.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.