Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Trestle 4-Light Pendant, 60 W, Gilded Iron P5168-71

Trestle 4-Light Pendant, 60 W, Gilded Iron (Discontinued)

  • Mfr # P5168-71
  • Zoro # G4812781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5168-71
Zoro #
G4812781
UPC #
785247192441
Country of Origin
China

Dimensions

Height
17"
Width
20" Dia.

Details

Color
Black
Housing Finish
Gilded Iron
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
60W
Style
Farmhouse, Urban Industrial
Item
Med Pendant,4-60W
Collection
Trestle

Description

Med Pendant,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.