
Trestle Collection One-Light Mini-Pendant
Mfr # P5315-71
Zoro # G4525710
product price: $131.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
ceiling cord; Mini-pendant
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5315-71
Zoro #
G4525710
UPC #
785247201143
Country of Origin
China
Dimensions
Height
14.75 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Gilded Iron
Lamp Type
A19
Mounting
ceiling cord; Mini-pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Lamp Included
No
Socket Material
Porcelain
Ground Wire Color
Copper Tinned
Chain gauge
9
Environment
Dry
Base Type
E26
Power Source
Hardwired
Description
The one-light mini-pendant from the Trestle collection offers a handsome look for industrial or rustic living spaces. Featuring a hand painted cage with geometric elements, Gilded Iron finish and hand-painted oak accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.