Zoro Homepage

Trevina II Collection 44" Three-Blade Black Ceiling Fan

  • Mfr # P2555-3130K

  • Zoro # G4469135


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb
Reversible
Reversible
Blade Pitch
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2555-3130K
Zoro #
G4469135
UPC #
785247240395
Country of Origin
China

Dimensions

Width
44 in
Height
15.625 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb
Reversible
Reversible
Blade Pitch
12°
Fan Blade Finish
Matte Black
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Wall Control
Standards
UL Listed
Color
Black
Finish
Black
Material
Steel
Mount Type
Standard

Description

This ceiling fan includes an LED light source covered by a white opal shade to help extend your day into the evening. You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead. The fixture is coated in a black finish to complete the handsome design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.