Zoro Homepage

Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan

  • Mfr # P2553-129WB

  • Zoro # G4469914


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Width
52 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2553-129WB
Zoro #
G4469914
UPC #
785247240357
Country of Origin
China

Dimensions

Width
52 in
Height
15.75 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Fan Blade Finish
Medium Cherry
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Standards
UL Listed
Blade Pitch
12°
Material
Steel
Color
Bronze
Finish
Architectural Bronze
Mount Type
Standard

Description

This ceiling fan includes two LED bulbs covered by a white opal shade to help extend your day into the evening. You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead. The fixture is coated in an architectural bronze-finish to complete the handsome design. Does not have a switch included. Add a wall control or remote control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.