Zoro Homepage

Trinity 1-Light Bath Bracket, 100 W, Polished Chrome

  • Mfr # P3190-15

  • Zoro # G4624685


product price: $52.00
/ea

Key Features

Color
Gray
Height
7-1/2"
Width
6-1/2"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3190-15
Zoro #
G4624685
UPC #
785247151936
Country of Origin
China

Dimensions

Height
7-1/2"
Width
6-1/2"

Details

Item
Med Bath Brkt,1-100W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Trinity

Description

Med Bath Brkt,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.