Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Trinity 1-Light Fluor. Bath Light, 13 W, Brushed Nickel P3190-09EBWB

Trinity 1-Light Fluor. Bath Light, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P3190-09EBWB
  • Zoro # G4624691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3190-09EBWB
Zoro #
G4624691
UPC #
785247165315
Country of Origin
China

Dimensions

Height
7-1/2"
Width
6-1/2"

Details

Color
Gray
Item
Trinity - One Light Bath Vanity
Housing Finish
Brushed Nickel
Lamp Type
Compact Fluorescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
GU-24 13W
Style
Traditional/Casual
Collection
Trinity

Description

Trinity - One Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.