Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Trinity 4-Light Fluor. Bath & Vanity, 13 W, Brushed Nickel P3193-09EBWB

Trinity 4-Light Fluor. Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P3193-09EBWB
  • Zoro # G4624545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3193-09EBWB
Zoro #
G4624545
UPC #
785247165377
Country of Origin
China

Dimensions

Height
8-1/4"
Width
33-1/4"

Details

Item
Trinity - Four Light Bath Vanity
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Compact Fluorescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
GU-24 13W
Style
Traditional/Casual
Collection
Trinity

Description

Trinity - Four Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.